Hammerlock Cotter Pin, 3/16 in Dia, 1-3/4 in L, Carbon Steel

  • Mfr # CPHZ-187-1750

  • Zoro # G300003777


product price: $0.10
/ea
Sold in multiples of 300 for $30.00

Key Features

Pin Type
Hammerlock
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Width
.176"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHZ-187-1750
Zoro #
G300003777
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
1-3/4 in
Width
.176"

Details

Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Hammerlock Cotter Pins-Plated. Cotter Pin Hammerlock 3/16 x 1-3/4 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.