
Hammerlock Cotter Pin, 3/32 in Dia, 3/4 in L, Steel
Mfr # CPHZ-093-0750
Zoro # G800005509
product price: $0.04
/eaSold in multiples of 1000 for $40.00
Key Features
Pin Type
Hammerlock
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPHZ-093-0750
Zoro #
G800005509
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/32 in
Shank Length
3/4 in
Details
Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Hammerlock Cotter Pins-Plated. Cotter Pin Hammerlock 3/32 x 3/4 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.