Zoro Homepage

Cotter Pin Hammerlock, 5/32" x 1", CS PL

  • Mfr # CPH-156-1000

  • Zoro # G9089066


product price: $0.08
/ea
Sold in multiples of 500 for $40.00

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Cotter - Hammerlock
Pin Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH-156-1000
Zoro #
G9089066
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/32 in
Shank Length
1 in
Pin Dia.
.156" (5/32)
Fastener Length
1.000" (1)

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Cotter - Hammerlock
Basic Material
Carbon Steel
Material
Carbon Steel
Finish
Plain
Fastener Finish
Plain

Description

Cotter Pin Hammerlock,5/32 In. x 1 In.,CS PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.