Standard Cotter Pin, 1.6 mm Dia, 25 mm L, Carbon Steel

  • Mfr # CPMZ-016-025

  • Zoro # G9089687


product price: $0.04
/ea
Sold in multiples of 1000 for $40.00

Key Features

Pin Type
Standard
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMZ-016-025
Zoro #
G9089687
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1.6 mm
Shank Length
26 mm

Details

Item
Cotter Pin
Pin Type
Standard
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Plated

Description

Cotter Pin,M1.6 x 25mm,Carbon Steel,Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.