Standard Cotter Pin, 2 mm Dia, 12 mm L, Carbon Steel

  • Mfr # CPMZ-020-012

  • Zoro # G9089571


product price: $0.04
/ea
Sold in multiples of 1000 for $40.00

Key Features

Pin Type
Standard
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMZ-020-012
Zoro #
G9089571
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Shank Length
13 mm

Details

Item
Cotter Pin
Pin Type
Standard
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Plated

Description

Cotter Pin,M2 x 12mm,Carbon Steel,Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.