Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin, 3.2 mm Dia, 22 mm L, Carbon Steel

  • Mfr # CPMZ-032-022

  • Zoro # G9089650


product price: $0.25
/ea
Sold in multiples of 1000 for $250.00

Key Features

System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMZ-032-022
Zoro #
G9089650
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3.2 mm
Shank Length
23 mm

Details

Item
Cotter Pin
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Plated

Description

Cotter Pin,M3.2 x 22mm,Carbon Steel,Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.