Zoro Homepage

Cotter Pin, M3.2 x 40 SS PL

  • Mfr # CPMS-032-040

  • Zoro # G9089599


product price: $0.39
/ea
Sold in multiples of 80 for $31.20

Key Features

Pin Item
Cotter Pin
System of Measurement
Metric
Cotter Pin Type
Standard
Pin Diameter
3.2 mm
Shank Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMS-032-040
Zoro #
G9089599
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3.2 mm
Shank Length
40 mm
Pin Dia.
3.2 mm
Fastener Length
40 mm

Details

Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Metric
Cotter Pin Type
Standard
Basic Material
Stainless Steel
Material
Stainless Steel
Finish
Plain
Fastener Finish
Plain

Description

Cotter Pin,M3.2 x 40 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.