
Cotter Pin T-Head, 1/4" x 1-1/4", CSZ
Mfr # CPT-250-1250
Zoro # G9091175
product price: $1.29
/eaSold in multiples of 25 for $32.25
Key Features
Pin Item
Cotter Pin
Pin Type
T Head
System of Measurement
Inch
Cotter Pin Type
T Head
Pin Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-250-1250
Zoro #
G9091175
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Shank Length
1-1/4 in
Pin Dia.
1/4 in
Fastener Length
1 1/4 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
T Head
System of Measurement
Inch
Cotter Pin Type
T Head
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Clear Zinc Plated
Description
Cotter Pin T-Head,1/4 In. x 1-1/4 In.,CSZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.