
Detent Hitch Pin, 1/4 in Dia, 1/2 in L, Carbon Steel Lg
Mfr # DTP-0250-0500
Zoro # G9104755
product price: $1.15
/eaSold in multiples of 30 for $34.50
Key Features
Pin Type
Detent
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Pin Diameter
1/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTP-0250-0500
Zoro #
G9104755
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Usable Length
1/2 in
Details
Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Material
Carbon Steel
Finish
Zinc Plated
Description
Detent Pin,1/4 In. x 1/2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.