Zoro Homepage

Detent Pin, 1/4" x 6", Medium CSZ, Clear

  • Mfr # DTP-0250-6000

  • Zoro # G9105236


product price: $1.39
/ea
Sold in multiples of 15 for $20.85

Key Features

Pin Item
Detent Pin
Pin Type
Detent
Hitch Pin Type
Detent Pin
System of Measurement
Inch
Basic Material
Medium Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTP-0250-6000
Zoro #
G9105236
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
6 in
Shank Length
6 in
Pin Dia.
1/4"

Details

Pin Item
Detent Pin
Pin Type
Detent
Hitch Pin Type
Detent Pin
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Fastener Finish
Clear Zinc Plated
Material
Carbon Steel
Finish
Zinc Plated
Item
Hitch Pin

Description

Detent Pin,1/4 In. x 6 In.,Medium Carbon Steel Zinc,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.