Zoro Homepage

Detent Pin, 3/16" x 3", SS 300, Plain

  • Mfr # DTPS-0187-3000

  • Zoro # G9105918


product price: $1.45
/ea
Sold in multiples of 18 for $26.10

Key Features

Pin Item
Detent Pin
Pin Type
Detent
Hitch Pin Type
Detent Pin
System of Measurement
Inch
Basic Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTPS-0187-3000
Zoro #
G9105918
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
3/16 in
Usable Length
3 in
Shank Length
3 in
Pin Dia.
3/16"

Details

Pin Item
Detent Pin
Pin Type
Detent
Hitch Pin Type
Detent Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
Material
Stainless Steel
Material Grade/Class
300 Series
Finish
Plain
Item
Hitch Pin

Description

Detent Pin,3/16 In. x 3 In.,SS 300,Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.