
Detent Hitch Pin, 3/16 in Dia, 2-13/16 in Usable Lg, Carbon Steel, 1 PK
Mfr # DTP-0187-2812
Zoro # G9105035
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
Key Features
Pin Type
Detent
System of Measurement
Inch
Pin Diameter
3/16 in
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTP-0187-2812
Zoro #
G9105035
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/16 in
Usable Length
2-13/16 in
Details
Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Detent Pin,3/16 In.x2-13/16 In.,Medium Carbon Steel Zinc,Clr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.