Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detent Hitch Pin, 5/16 in Dia, 5-1/8 in L, Carbon Steel Lg

  • Mfr # DTP-0312-5125

  • Zoro # G9105050


product price: $1.79
/ea
Sold in multiples of 14 for $25.06

Key Features

Pin Type
Detent
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
5-1/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTP-0312-5125
Zoro #
G9105050
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
5/16 in
Usable Length
5-1/8 in
Shank Length
5-1/8 in

Details

Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Detent Pin,5/16 In.x5-1/8 In.,Medium Carbon Steel Zinc,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.