
Detent Hitch Pin, 7/16 in Dia, 2-9/16 in L, Carbon Steel Lg
Mfr # DTP-0437-2562
Zoro # G9105568
product price: $2.39
/eaSold in multiples of 14 for $33.46
Key Features
Pin Type
Detent
System of Measurement
Inch
Pin Diameter
7/16 in
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTP-0437-2562
Zoro #
G9105568
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
7/16 in
Usable Length
2-9/16 in
Details
Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Detent Pin,7/16 In.x2-9/16 In.,Medium Carbon Steel Zinc,Clr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.