
Detent Pin, 7/16"x4-1/2", Medium CSZ, Clear
Mfr # DTP-0437-4500
Zoro # G9105461
product price: $2.29
/eaSold in multiples of 500 for $1,145.00
Key Features
Pin Item
Detent Pin
Pin Type
Detent
Hitch Pin Type
Detent Pin
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTP-0437-4500
Zoro #
G9105461
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
7/16 in
Usable Length
4-1/2 in
Shank Length
4-1/2 in
Pin Dia.
7/16"
Details
Pin Item
Detent Pin
Pin Type
Detent
Hitch Pin Type
Detent Pin
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Fastener Finish
Clear Zinc Plated
Material
Carbon Steel
Finish
Zinc Plated
Item
Hitch Pin
Description
Detent Pin,7/16 In.x4-1/2 In.,Medium Carbon Steel Zinc,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.