
Dowel Pin 1/64 x 1/2 AS PL
Mfr # DOW-015-0500
Zoro # G200005864
product price: $0.50
/eaSold in multiples of 55 for $27.50
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Inch
Nominal Diameter
1/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOW-015-0500
Zoro #
G200005864
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1/64 in
Shank Length
1/2 in
Fastener Length
1/2 in
Overall Length
.500" (1/2)
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Inch
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Finish
Plain
Description
Dowel Pins-Alloy. Dowel Pin 1/64 x 1/2 AS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.