Zoro Homepage

Dowel Pin 3/16 x 1 SS416 PL

  • Mfr # DOWS-187-1000

  • Zoro # G400005107


product price: $0.70
/ea
Sold in multiples of 35 for $24.50

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Standard
Nominal Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWS-187-1000
Zoro #
G400005107
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
3/16 in
Shank Length
1 in
Fastener Length
1 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Standard
Basic Material
Stainless Steel
Material Grade
416
Fastener Finish
Plain
Material
Stainless Steel
Rockwell Hardness
HRC 36-42
Material Grade/Class
Ungraded
Finish
Plain

Description

Dowel Pins-Stainless. Dowel Pin 3/16 x 1 SS416 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.