Zoro Homepage

Dowel Pin 5/8 x 2 AS PL

  • Mfr # DOW-625-2000

  • Zoro # G400006838


product price: $2.55
/ea
Sold in multiples of 15 for $38.25

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Inch
Basic Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOW-625-2000
Zoro #
G400006838
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
5/8 in
Shank Length
2 in
Fastener Length
2 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Inch
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Finish
Plain

Description

Dowel Pins-Alloy. Dowel Pin 5/8 x 2 AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.