
Dowel Pin 7/32 x 2 AS PL
Mfr # DOW-218-2000
Zoro # G000006818
product price: $1.75
/eaSold in multiples of 15 for $26.25
Key Features
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Standard
Basic Material
Alloy Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOW-218-2000
Zoro #
G000006818
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
7/32 in
Fastener Length
2 in
Details
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Standard
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Description
Dowel Pins-Alloy. Dowel Pin 7/32 x 2 AS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.