Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardened Ground Dowel Pin, M12.88 Nominal Dia, Carbon Steel

  • Mfr # DOWGHM-100-030

  • Zoro # G200004348


product price: $0.85
/ea
Sold in multiples of 40 for $34.00

Key Features

Pin Style
Hardened Ground
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain
Overall Length
M30.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWGHM-100-030
Zoro #
G200004348
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
M12.88
Overall Length
M30.00
Thickness
M1.070

Details

Item
Dowel Pin
Pin Style
Hardened Ground
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain

Description

Dowel Pins-Metric Ground Hollow. Dowel Pin Ground Hollow M10 x 30 LCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.