Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Hardened M8 x 55 AS PL

  • Mfr # DOWMH-080-055

  • Zoro # G200004843


product price: $1.15
/ea
Sold in multiples of 65 for $74.75

Key Features

System of Measurement
Metric
Nominal Diameter
M8
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWMH-080-055
Zoro #
G200004843
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M8
Overall Length
M55.00

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain
Standards
DIN 6325

Description

Dowel Pins-Metric. Dowel Pin Hardened M8 x 55 AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.