
Dowel Pin Oversized 1/2 x 1-1/2 AS PL
Mfr # DOWO-500-1500
Zoro # G200004256
product price: $1.45
/eaSold in multiples of 20 for $29.00
Key Features
Pin Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Oversized
Basic Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWO-500-1500
Zoro #
G200004256
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1/2 in
Fastener Length
1 1/2 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Oversized
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Finish
Plain
Description
Dowel Pins-Alloy. Dowel Pin Oversized 1/2 x 1-1/2 AS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.