Zoro Homepage

Dowel Pin Pull Flat Vent M10 x 32 AS PL

  • Mfr # DOWPFM-100-032

  • Zoro # G200005871


product price: $0.63
/ea
Sold in multiples of 55 for $34.65

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Pullout Flat Vent
Basic Material
Alloy Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWPFM-100-032
Zoro #
G200005871
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M10.000
Fastener Length
M10.00
Thread Size
M6-1
Overall Length
M32.00

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Pullout Flat Vent
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62

Description

Dowel Pins-Metric Pull-Out. Dowel Pin Pull Flat Vent M10 x 32 AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.