Zoro Homepage

Dowel Pin Pullout 3/4 x 5 AS PL

  • Mfr # DOWP-750-5000

  • Zoro # G600004467


product price: $9.49
/ea
Sold in multiples of 3 for $28.47

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Pull Out
Basic Material
Alloy Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWP-750-5000
Zoro #
G600004467
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
3/4 in
Fastener Length
5 in

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Pull Out
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62

Description

Dowel Pins-Pull-Out. Dowel Pin Pullout 3/4 x 5 AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.