Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Unhardened 1/4 x 1/4 SS300 PL

  • Mfr # DOWS3-250-0250

  • Zoro # G400006654


product price: $0.78
/ea
Sold in multiples of 37 for $28.86

Key Features

System of Measurement
Inch
Nominal Diameter
1/4 in
Material
Stainless Steel
Finish
Plain
Pin Style
Unhardened Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWS3-250-0250
Zoro #
G400006654
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
1/4 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Pin Style
Unhardened Ground

Description

Dowel Pins-Stainless. Dowel Pin Unhardened 1/4 x 1/4 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.