
Dowel Pin Unhardened 3/16 x 1/2 SS300 PL
Mfr # DOWS3-187-0500
Zoro # G800006490
product price: $0.32
/eaSold in multiples of 113 for $36.16
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
3/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWS3-187-0500
Zoro #
G800006490
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/16 in
Shank Length
1/2 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Pin Style
Unhardened Ground
Description
Dowel Pins-Stainless. Dowel Pin Unhardened 3/16 x 1/2 SS300 PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.