Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Unhardened M10 x 18 CS PL

  • Mfr # DOWM-100-018

  • Zoro # G700003933


product price: $0.36
/ea
Sold in multiples of 60 for $21.60

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Unhardened
System of Measurement
Metric
Nominal Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOWM-100-018
Zoro #
G700003933
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Diameter
10 mm
Shank Length
18 mm
Fastener Length
18 mm
Overall Length
M18.00

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Unhardened
System of Measurement
Metric
Basic Material
Carbon Steel
Fastener Finish
Plain
Material
Carbon Steel
Rockwell Hardness
HRB 80 Typical
Finish
Plain
Standards
DIN 7

Description

Dowel Pins-Metric. Dowel Pin Unhardened M10 x 18 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.