Zoro Homepage

Dowel Pin Unhardened M4 x 12 SS300 PL

  • Mfr # DOWMS-040-012

  • Zoro # G900006475


product price: $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Metric
Nominal Diameter
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWMS-040-012
Zoro #
G900006475
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M4
Fastener Length
12 mm
Overall Length
M12.00

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Metric
Basic Material
300 Series Stainless Steel
Fastener Finish
Plain
Material
Stainless Steel
Rockwell Hardness
HRB 80 Typical
Finish
Plain
Standards
DIN 7

Description

Dowel Pins-Metric. Dowel Pin Unhardened M4 x 12 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.