Zoro Homepage

Dowel Pin Unhardened M6 x 20 SS300 PL

  • Mfr # DOWMS-060-020

  • Zoro # G400006302


product price: $0.41
/ea
Sold in multiples of 55 for $22.55

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Metric
Nominal Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWMS-060-020
Zoro #
G400006302
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
6 mm
Fastener Length
20 mm
Overall Length
M20.00

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Dowel Pin Standard
System of Measurement
Metric
Basic Material
300 Series Stainless Steel
Fastener Finish
Plain
Material
Stainless Steel
Rockwell Hardness
HRB 80 Typical
Finish
Plain
Standards
DIN 7

Description

Dowel Pins-Metric. Dowel Pin Unhardened M6 x 20 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.