Standard Dowel Pin, 1/4 in Nominal Dia, 1-1/4 in L, Stainless Steel

  • Mfr # DOWS3-250-1250

  • Zoro # G200006625


product price: $0.97
/ea
Sold in multiples of 38 for $36.86

Key Features

Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/4 in
Shank Length
1-1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWS3-250-1250
Zoro #
G200006625
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
1/4 in
Shank Length
1-1/4 in
Overall Length
1.250" (1-1/4)

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain

Description

Dowel Pins-Stainless. Dowel Pin Unhardnd 1/4 x 1-1/4 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.