Dowel Pin, 1/8 in Nominal Dia, Stainless Steel, 1 PK

  • Mfr # DOWS3-125-1125

  • Zoro # G700006071


product price: $0.25
/ea
Sold in multiples of 109 for $27.25

Key Features

System of Measurement
Inch
Nominal Diameter
1/8 in
Material
Stainless Steel
Finish
Plain
Pin Style
Unhardened Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWS3-125-1125
Zoro #
G700006071
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/8 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Pin Style
Unhardened Ground

Description

Dowel Pins-Stainless. Dowel Pin Unhardnd 1/8 x 1-1/8 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.