Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Vent Pull Out Dowel Pin, M4 Nominal Dia, Alloy Steel

  • Mfr # DOWPFM-040-010

  • Zoro # G100004400


product price: $0.48
/ea
Sold in multiples of 21 for $10.08

Key Features

Pin Type
Flat Vent Pull Out
System of Measurement
Metric
Nominal Diameter
M4
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWPFM-040-010
Zoro #
G100004400
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Diameter
M4
Overall Length
M10.00
Thread Size
M2.5

Details

Item
Dowel Pin
Pin Type
Flat Vent Pull Out
System of Measurement
Metric
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain

Description

Dowel Pins-Metric Pull-Out. Dowel Pin Pull Flat Vent M4 x 10 AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.