Hair Cotter Pin, 0.029 in Dia, 5/16 in L, Spring Wire

  • Mfr # BPXZ-2301

  • Zoro # G700443722


product price:  $0.05
/ea
Sold in multiples of 742 for $37.10

Key Features

Pin Type
Bridge
System of Measurement
Inch
Pin Diameter
0.029 in
Shank Length
5/16 in
Material
Spring Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPXZ-2301
Zoro #
G700443722
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.029 in
Shank Length
5/16 in

Details

Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated

Description

External Hair Pins-Plated. Hair Pin .029 x 5/16 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.