Hair Cotter Pin, 0.105 in Dia, 2-1/16 in L, Spring Wire
Mfr # BPXZ-407
Zoro # G9087605
product price: $0.23
/eaSold in multiples of 100 for $23.00
Key Features
Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPXZ-407
Zoro #
G9087605
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
0.105 in
Shank Length
2-1/16 in
Details
Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Description
Hitch Hair Pin,.105 In. x 2-1/16 In.,CSZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.