
Hair Cotter Pin, 1/16 in Dia, 1 in L, MB Spring Wire
Mfr # BPXZ-402
Zoro # G9087709
product price: $0.15
/eaSold in multiples of 250 for $37.50
Key Features
Pin Type
Hair
System of Measurement
Inch
Pin Diameter
1/16 in
Shank Length
2 in
Material
MB Spring Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPXZ-402
Zoro #
G9087709
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/16 in
Shank Length
2 in
Details
Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Material
MB Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Description
Hitch Hair Pin,1/16 In. x 1 In.,CSZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.