
Cotterless Hitch Pin, 1/2 in Dia, 3-5/8 in Usable Lg, Carbon Steel, Ungraded, 1 PK
Mfr # HPR-0500-3625
Zoro # G9106721
product price: $4.29
/ea
Sold in multiples of 5 for $21.45
Key Features
Pin Type
Cotterless
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Black Powder coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPR-0500-3625
Zoro #
G9106721
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
1/2 in
Usable Length
3-5/8 in
Details
Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Black Powder coated
Includes
Clip
Description
Hitch Pin Red Hd,1/2 In. x 3-5/8 In.,Clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.