Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotterless Hitch Pin, 5/8 in Dia, 4 in L, Carbon Steel Lg, Ungraded

  • Mfr # HPR-0625-4000

  • Zoro # G9106785


product price: $5.95
/ea
Sold in multiples of 4 for $23.80

Key Features

Pin Type
Cotterless
System of Measurement
Inch
Shank Length
5 in
Material
Carbon Steel
Material Grade/Class
AISI 1040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPR-0625-4000
Zoro #
G9106785
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/8 in
Usable Length
5 in
Shank Length
5 in

Details

Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
AISI 1040
Finish
Black Powder coated
Includes
Clip

Description

Hitch Pin Red Hd,5/8 In. x 4 In.,Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.