Cotterless Hitch Pin, 7/8 in Dia, 6-1/2 in Usable Lg, Carbon Steel, Ungraded, 1 PK

  • Mfr # HPR-0875-6500

  • Zoro # G9106715


product price: $7.29
/ea
Sold in multiples of 3 for $21.87

Key Features

Pin Type
Cotterless
System of Measurement
Inch
Shank Length
6-1/2 in
Material
Carbon Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPR-0875-6500
Zoro #
G9106715
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
7/8 in
Usable Length
6-1/2 in
Shank Length
6-1/2 in

Details

Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Black Powder coated
Includes
Clip

Description

Hitch Pin Red Hd,7/8 In. x 6-1/2 In.,Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.