Zoro Homepage

Hitch Pin Round Handle, 1"x4-1/2", Zc

  • Mfr # HP-1000-4500R

  • Zoro # G9106347


product price: $11.89
/ea
Sold in multiples of 2 for $23.78

Key Features

Pin Item
Hitch Pin
Hitch Pin Type
Round Handle
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Pin Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-1000-4500R
Zoro #
G9106347
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
1 in
Usable Length
4-1/2 in
Shank Length
4-1/2 in
Pin Dia.
1"

Details

Pin Item
Hitch Pin
Hitch Pin Type
Round Handle
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Material Grade
C1035-1045
Fastener Finish
Zinc
Material
Carbon Steel
Material Grade/Class
C1035-1045
Finish
Zinc Plated
Item
Hitch Pin

Description

Hitch Pin Round Handle,1 In.x4-1/2 In.,Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.