Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotterless Hitch Pin, 3/8 in Dia, 4-1/4 in L, Steel Lg, Ungraded

  • Mfr # HP-0375-4250R

  • Zoro # G9106085


product price: $3.45
/ea
Sold in multiples of 8 for $27.60

Key Features

Pin Type
Cotterless
System of Measurement
Inch
Usable Length
4-1/4 in
Material
Steel
Material Grade/Class
C1035-1046
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-0375-4250R
Zoro #
G9106085
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
3/8 in
Usable Length
4-1/4 in
Shank Length
4-1/4 in

Details

Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Steel
Material Grade/Class
C1035-1046
Finish
Zinc Plated
Includes
Hitch Pin Clip

Description

Hitch Pin Round Handle,3/8 In.x4-1/4 In.,Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.