Zoro Homepage

Hitch Pin Round Handle, 7/8"x6", Zc

  • Mfr # HP-0875-6000R

  • Zoro # G1532942


product price: $7.49
/ea
Sold in multiples of 3 for $22.47

Key Features

Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Round Handle
System of Measurement
Inch
Basic Material
Medium Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-0875-6000R
Zoro #
G1532942
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
7/8 in
Usable Length
6 in
Shank Length
6 in
Pin Dia.
7/8"

Details

Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Round Handle
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Material Grade
C1035-1045
Fastener Finish
Yellow Zinc Plated
Material
Carbon Steel
Material Grade/Class
C1035-1045
Finish
Zinc & Yellow Plated
Item
Hitch Pin

Description

Hitch Pin Round Handle,7/8 In.x6 In.,Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.