
Hitch Pin Square Handle, 1-1/2"x8", Zc
Mfr # HP-1500-8000S
Zoro # G9106609
product price: $27.99
/eaKey Features
Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Square Handle
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP-1500-8000S
Zoro #
G9106609
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
1-1/2 in
Usable Length
8 in
Shank Length
8 in
Pin Dia.
1-1/2"
Details
Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Square Handle
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Material Grade
C1035-1045
Fastener Finish
Zinc
Material
Carbon Steel
Material Grade/Class
C1035-1045
Finish
Zinc Plated
Item
Hitch Pin
Description
Hitch Pin Square Handle,1-1/2 In.x8 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.