
Cotterless Hitch Pin, 1-1/8 in Dia, 7 in L, Carbon Steel Lg, Ungraded
Mfr # HP-1125-7000S
Zoro # G9106371
product price: $13.75
/eaKey Features
Pin Type
Cotterless
System of Measurement
Inch
Pin Diameter
1-1/8 in
Usable Length
8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP-1125-7000S
Zoro #
G9106371
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
1-1/8 in
Usable Length
8 in
Shank Length
7 in
Details
Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
C1035-1046
Finish
Zinc Plated
Description
Hitch Pin Square Handle,1-1/8 In.x7 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.