Zoro Homepage

Hitch Pin Square Handle, 5/8"x5", Zc

  • Mfr # HP-0625-5000S

  • Zoro # G9106225


product price: $5.19
/ea
Sold in multiples of 5 for $25.95

Key Features

Pin Item
Hitch Pin
Hitch Pin Type
Square Handle
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Pin Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-0625-5000S
Zoro #
G9106225
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
5/8 in
Usable Length
5 in
Shank Length
5 in
Pin Dia.
5/8"

Details

Pin Item
Hitch Pin
Hitch Pin Type
Square Handle
System of Measurement
Inch
Basic Material
Medium Carbon Steel
Material Grade
C1035-1045
Fastener Finish
Zinc
Material
Carbon Steel
Material Grade/Class
C1035-1045
Finish
Zinc Plated
Item
Hitch Pin

Description

Hitch Pin Square Handle,5/8 In.x5 In.,Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.