Detent Hitch Pin, 1/2 in Dia, 3-1/2 in Usable Lg, Carbon Steel, Ungraded, 1 PK

  • Mfr # HPSL-0500-3500

  • Zoro # G9106581


product price:  $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Pin Type
Detent
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
3-1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPSL-0500-3500
Zoro #
G9106581
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Usable Length
3-1/2 in
Shank Length
3-1/2 in
Head Diameter
1 1/4 in
Shank Diameter
1/2 in

Details

Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated

Description

Hitch Pin,1/2 in dia,3.5 in L,Steel, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 3 1/2 in, Pin Type Swivel Lock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 1/2 in, Product Type Hitch Pins, System of Measurement Inch, Head Diameter 1 1/4 in, Pack Size Small Pack, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.