Detent Hitch Pin, 2 in Dia, 3-1/2 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # HPSL-1000-3500

  • Zoro # G9106450


product price:  $9.39
/ea
Sold in multiples of 1200 for $11,268.00

Key Features

Pin Type
Detent
System of Measurement
Inch
Pin Diameter
2 in
Usable Length
3-1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPSL-1000-3500
Zoro #
G9106450
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 in
Usable Length
3-1/2 in
Shank Length
3-1/2 in

Details

Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Hitch Pin Swivel Lock,1 In.x3-1/2 In.,Zinc,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.