Internal Retaining Ring, Steel, Zinc Plated Finish, 0.542 in Bore Dia.

  • Mfr # SRZ-0428

  • Zoro # G9144661


product price:  $0.18
/ea
Sold in multiples of 250 for $45.00

Key Features

Type
Internal
For Bore Diameter
0.542 in
Material
Steel
Finish
Zinc Plated
Thickness
0.057 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRZ-0428
Zoro #
G9144661
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
0.542 in
Thickness
0.057 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Number of Pieces
1

Description

Split Retaining Ring .542x.428x.057"ZC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.