
Internal Retaining Ring, Steel, Zinc Plated Finish, 0.970 in Bore Dia.
Mfr # SRN-0802
Zoro # G9144409
product price:Â $0.33
/ea
Sold in multiples of 100 for $33.00
Key Features
Type
Internal
For Bore Diameter
0.970 in
Material
Steel
Finish
Zinc Plated
Thickness
0.084 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRN-0802
Zoro #
G9144409
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
0.970 in
Thickness
0.084 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Number of Pieces
1
Description
Split Retaining Ring .970x.802x.084"NI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.