Lock Nut, 5/8"-18, Spring Steel, Zinc Plated, .218 in Ht

  • Mfr # EFLNH-RF581800SOH

  • Zoro # G400400186


product price:  $0.24
/ea
Sold in multiples of 250 for $60.00

Key Features

Thread Size
5/8"-18
Hex Type
Standard Hex
Material
Spring Steel
Finish
Zinc Plated
Hex Height
.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFLNH-RF581800SOH
Zoro #
G400400186
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-18
Hex Height
.218 in
Thickness
.023"

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Palnuts-SelfLocking Stamped Nuts. Lock-Nut Hex Scr Sz 5/8-18 15/16 Drv ZM3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.