Zoro Homepage

Pin, Headless, Grvd/Drld, 1"x2-7/8", Eff Zc

  • Mfr # HLPC-1000-2875

  • Zoro # G9085231


product price: $7.59
/ea
Sold in multiples of 3 for $22.77

Key Features

Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLPC-1000-2875
Zoro #
G9085231
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1 in
Usable Length
2-7/8 in
Shank Length
2-7/8 in
Pin Dia.
1 in
Fastener Length
3 5/8 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Head Type
Headless
Basic Material
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Clear Zinc Plated
Finish
Zinc Plated

Description

Pin,Headless,Grvd/Drld,1 In.x2-7/8 In.,Eff Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.